Sprinkler Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase

  • Mfr # GT073

  • Zoro # G2658783


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Pressure Pump Type
Centrifugal Pump
Inlet
1-1/2"
HP - Pumps
3/4 hp
Outlet
1-1/2"
Voltage - Pumps
208 to 240/480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT073
Zoro #
G2658783
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Inlet Size - Pumps
1-1/2 in NPT
Height
9 1/4 in
Width
8 1/4 in
Length
19 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/16
Overall Length
19 in
Compatible Intake Pipe Size
1 1/2 in
Overall Height
9.25 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.06 in
Overall Width
8.25 in
Manufacturer Warranty Length
1 yr

Details

Item
Sprinkler Pump
Pressure Pump Type
Centrifugal Pump
Inlet
1-1/2"
HP - Pumps
3/4 hp
Outlet
1-1/2"
Voltage - Pumps
208 to 240/480V AC
HP
3/4
Wetted Materials
Carbon, Ceramic and Buna, CI, Lexan, Noryl
Phase - Pumps
3
Voltage
208-230/460
Seal Material
Buna-N, Carbon, Ceramic
Inlet (In.)
1-1/2
Suction Lift
25 ft
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
45 psi
Best Efficiency GPM @ Head
40 @ 60 ft
Housing Material - Pumps
Cast Iron
GPM @ 10 PSI
46
Features
Corrosion Resistant, Fully Serviceable, Powered for Continuous Operation
Impeller Type
Closed
Max. Pressure
45 psi
Hz
60
GPM @ 35 PSI
26
Motor Enclosure
Open Dripproof (ODP)
Port Rotation
Top
GPM @ 25 PSI
40
Inlet Pressure
25 psi
Max. Specific Gravity
1.0
Duty
Continuous
Housing Material
Cast iron
Phase
Three
GPM @ 40 PSI
104
Frame
56J
Amps
3.7-3.6/1.8
GPM @ 15 PSI
45
Max. Head
104 ft
GPM @ 20 PSI
44
GPM @ 30 PSI
34
Agency Compliance
UL/CSA
Impeller Material
Noryl
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Max. Case Pressure
125 psi
Shaft Material
Stainless Steel
Flow Rate @ 20 psi
44 gpm
Suction Lift (Maximum)
25 ft
Pump Housing Material
Cast Iron
Flow Rate @ 40 psi
104 gpm
For Use With Potable Systems
No
Maximum Media Temperature
140 Degrees F
Series
GT
Flow Rate @ 15 psi
45 gpm
Compatible with Media Type
Clear Water Only
Best Efficiency Flow
40 gpm
Case Pressure (Maximum)
125 psi
Motor Frame Designation
56J
Maximum Flow Rate
44 gpm
Frequency
60 Hz
Duty Cycle
Continuous
Priming
Self-Priming
Discharge Type
NPT
Shut Off Pressure (Maximum)
45 psi
Feet of Head (Minimum)
5 ft
Specific Gravity (Maximum)
1
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
Horsepower
3/4 hp
Maximum RPM
3,500 RPM
Standards
FDA Compliant
Best Efficiency Head
60 ft of head
Flow Rate @ 10 psi
46 gpm
Nameplate Voltage
208-240/480V AC
Pumping Application
Air Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
Intake Type
NPT
Maximum Feet of Head
104 ft
Flow Rate @ 30 psi
34 gpm

Description

Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 46 gpm, Flow Rate @ 20 psi 44 gpm, Maximum Feet of Head 104 ft, Shut Off Pressure (Maximum) 45 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 34 gpm, Flow Rate @ 40 psi 104 gpm, Priming Self-Priming, Best Efficiency Flow 40 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.