Stainless Steel 2 HP Centrifugal Pump 115/230V

  • Mfr # 1ST1G4A4

  • Zoro # G3700033


product price: $1,930.76
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ST1G4A4
Zoro #
G3700033
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
18 7/16 in
Width
8 1/8 in
Height
8 5/8 in
Manufacturers Warranty Length
1 yr
Overall Height
8.6 in
Overall Width
8.5 in
Overall Length
19.8 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
28 to 48 gpm @ 132 to 100 ft
Wetted Materials
AISI 316 Stainless Steel
Motor RPM
3,500 RPM
Bearing Type
Ball
Voltage
115/230
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 120 Ft. of Head
37
Housing Material
316 Stainless Steel
Frame
56J
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Outlet
1" NPT
GPM of Water @ 100 Ft. of Head
48
GPM of Water @ 110 Ft. of Head
44
Phase
Single
Impeller Material
Stainless Steel
Max. Specific Gravity
1.0
Port Rotation
9
Amps
20.8 / 10.4
Duty
Continuous
Max. Head
155 ft
Impeller Type
Closed
Item
Centrifugal Pump
HP
2
GPM of Water @ 140 Ft. of Head
21
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
Max. Pressure
125 psi
Inlet
1-1/4" NPT
GPM of Water @ 130 Ft. of Head
30
Standards
CSA Certified, NSF 61 Certified
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Series
NPE
Seal Type
Mechanical
Discharge Type
NPT
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Maximum Flow Rate
48 gpm
Motor Frame Designation
56J
Mounting Orientation
Horizontal, Vertical
Flow Rate @ 100 ft of Head (Maximum)
48 gpm
Shaft Material
Stainless Steel
Impeller Design
Closed
Horsepower
2 hp
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Shut Off Pressure (Maximum)
125 psi
Flow Rate @ 140 ft of Head (Maximum)
21 gpm
Frequency
60 Hz
Priming
Manual
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Maximum Feet of Head
156 ft
Best Efficiency Flow
40 gpm
Minimum Flow Rate
21 gpm
Maximum RPM
3,500 RPM
Intake Type
NPT
Nameplate Voltage
115/230V AC
Flow Rate @ 120 ft of Head (Maximum)
40 gpm
Pump Housing Material
Stainless Steel
For Use With Potable Systems
No
Compatible with Media Type
Water
Best Efficiency Head
116 ft
Discharge Rotation
40 Degrees Increments
Maximum Media Temperature
212 Degrees F
Volute Material
316 Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 156 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 48 gpm, Flow Rate @ 100 ft of Head (Maximum) 48 gpm, Flow Rate @ 120 ft of Head (Maximum) 40 gpm, Flow Rate @ 140 ft of Head (Maximum) 21 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.