Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Centrifugal Pump

  • Mfr # 125MC1H5E0

  • Zoro # G705650972


product price: $1,674.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125MC1H5E0
Zoro #
G705650972
UPC #
192998076508
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
15 97/100 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
10.7 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
12.9 in
Height
10 3/4 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
55.93 to 95.88 gpm @ 94.4 to 69.1 ft
Frequency
60 Hz
Motor Type
3-Phase
Flow Rate @ 70 ft of Head (Maximum)
96 gpm
Maximum Feet of Head
103 ft
Best Efficiency Flow
79.9 gpm
Max. Liquid Temp.
212 Degrees F
Phase
Three
Max. Case Pressure
125 psi
Max. Specific Gravity
1
Motor RPM
3,500 RPM
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Agency Compliance
NSF 61
Seal Type
Mechanical
Pump Housing Material
Stainless Steel
Item
Centrifugal Pump
Installation Position
Horizontal
Mounting Orientation
Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
65 gpm
GPM of Water @ 90 Ft. of Head
65.1 gpm
GPM of Water @ 80 Ft. of Head
81.3 gpm
Maximum Media Temperature
212 Degrees F
Impeller Material
Stainless Steel
Compatible with Media Type
Water
GPM of Water @ 70 Ft. of Head
94.6 gpm
Motor Frame Designation
56YZ
Series
MCC
Max. Head
102 ft
Shaft Material
Stainless Steel
Flow Rate @ 80 ft of Head (Maximum)
80 gpm
For Use With Potable Systems
Yes
Standards
CSA Certified, NSF 61 Certified
Frame
56YZ
Wetted Materials
18-8 Stainless Steel, AISI 316L Stainless Steel, Buna, Carbon, Ceramic
Inlet Pressure
1 psi
Flow Rate @ 60 ft of Head (Maximum)
105 gpm
Horsepower
3 hp
Discharge Type
NPT
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Shut Off Pressure (Maximum)
75 psi
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
Hz
60 Hz
Impeller Design
Closed
Priming
Manual
Specific Gravity (Maximum)
1
Minimum Flow Rate
65.1 gpm
Amps
8.7/4.4-4.1
Duty
Continuous
Includes
Manual
Port Rotation
Top
Best Efficiency Head
81 ft
Flow Rate @ 100 ft of Head (Maximum)
40 gpm
GPM of Water @ 100 Ft. of Head
36.2 gpm
Intake Type
NPT
Maximum Flow Rate
106 gpm
Maximum RPM
3,500 RPM
Best Efficiency GPM @ PSI
79.9 gpm @ 81 ft
GPM of Water @ 60 Ft. of Head
106 gpm
Impeller Type
Enclosed

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 105 gpm, Flow Rate @ 80 ft of Head (Maximum) 80 gpm, Maximum Feet of Head 103 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 106 gpm, Flow Rate @ 100 ft of Head (Maximum) 40 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.