Zoro Homepage

Straight Centrifugal Pump

  • Mfr # 150MS1H4D4

  • Zoro # G304217743


product price: $1,875.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
230V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150MS1H4D4
Zoro #
G304217743
UPC #
192998087054
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
8 3/4 in
Length
17 9/16 in
Overall Height
8.7 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Length
13.3 in
Overall Width
6.7 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 60 ft of Head (Maximum) 132 gpm, Flow Rate @ 80 ft of Head (Maximum) 64 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 131 gpm, Priming Manual, Seal Material Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.