Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleGrinderPumps, 30ft, 230VAC

  • Mfr # 1GA71H3CD

  • Zoro # G616246189


product price: $5,705.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Installation
Submersible
Standards
CSA, UL
Phase
Three
Requires Control Panel
Control Panel Required
Horsepower
4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GA71H3CD
Zoro #
G616246189
UPC #
697666154668
Country of Origin
Sweden

Dimensions

Cord Length
30 ft
Discharge Diameter
1 1/2 in

Details

Installation
Submersible
Standards
CSA, UL
Phase
Three
Requires Control Panel
Control Panel Required
Horsepower
4 hp
Current
10 A
Volute Material
Cast Iron
Impeller Material
Cast Iron
Series
1GA
Shaft Seal Type
Double Mechanical
Feet of Head - Maximum
117 ft
Rated Voltage
230V AC
Power Source
Corded Electric
For Media Type
Sewage Water
Duty Cycle
Continuous
Item
Submersible Grinder Pumps
Rotation Speed - Maximum
3,450 RPM

Description

Submersible Grinder Pumps, Rated Voltage 230V AC, Impeller Material Cast Iron, Cord Length 30 ft, Duty Cycle Continuous

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.