Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WS5034D3 Submersible Sewage Pump, 5 HP, 3", Manual, 460V

  • Mfr # WS5034D3

  • Zoro # G1888853


product price: $5,181.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5034D3
Zoro #
G1888853
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Diameter
15-1/2"
Max. Dia. Solids
2-1/2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
27-13/21"
Manufacturers Warranty Length
1 yr
Discharge Dia.
3 in
Overall Height
27 5/8 in
Body Dia.
15 1/2 in
Body Diameter
15 1/2 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
15 1/2 in
Discharge Diameter
3 in

Details

HP
5
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
64 ft
Impeller Material
Cast Iron
Housing Material
Cast iron
Voltage
460
Thermal Protection
No
GPM of Water @ 20 Ft. of Head
435
GPM of Water @ 30 Ft. of Head
360
GPM of Water @ 60 Ft. of Head
60
Switch Type - Pumps
No Switch Included
Phase
Three
Pump Type
Manual
GPM of Water @ 40 Ft. of Head
280
Input Phase AC
3
Shaft Seal
Silicon Carbide
GPM of Water @ 25 Ft. of Head
400
Voltage - Pumps
460VAC
Item
Sewage Ejector Pump
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
GPM of Water @ 50 Ft. of Head
170
Amps - Pumps
8.20
GPM of Water @ 15 Ft. of Head
470
Max. Head - Pumps
64 ft.
Discharge NPT
3"
Switch Type
None
Shaft Seal Material - Pumps
Silicone Carbide
Pump Body Material
Cast Iron
Motor Type
3-Phase
Item - Sewage Pumps
Submersible Sewage Pump
Bearing Type
Ball
Agency Compliance
CSA Certified, UL Listed
Impeller Material - Pumps
Cast Iron
Motor RPM
1750
Amps
8.20 A
Rated Voltage
460V AC
Flow Rate @ 20 Ft. of Head
435 gpm
Flow Rate @ 15 Ft. of Head
470 gpm
Discharge
3 in Flanged
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
280 gpm
Discharge Standard
Flanged
Flow Rate @ 60 Ft. of Head
60 gpm
Duty Cycle
Continuous
RPM
1,750 RPM
Type
Manual
Flow Rate @ 10 ft of Head
480 gpm
Standards
CSA Certified, UL Listed
Horsepower
5 hp
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron
Frequency
60 Hz
For Media Type
Sewage Water
Rotation Speed - Maximum
1,750 RPM
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Single Mechanical
Discharge Gender
Female
Feet of Head - Maximum
64 ft
Shaft Seal Material
Silicon
Power Source
Corded Electric
Current
8.20 A
Series
WS-D3

Description

The Goulds WS5034D3 is a 5 HP submersible sewage pump. It features a cast iron body and impeller capable of passing 2-1/2 inch solids.

Mechanical and Flow Specifications:

  • The 5hp sewage pump operates at a maximum head of 64 feet and provides the following flow rates:
    • 10 ft Head: 480 gpm
    • 20 ft Head: 435 gpm
    • 40 ft Head: 280 gpm
    • 60 ft Head: 60 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.