
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
080417-006-0000
Zoro #
G002469604
UPC #
69858804178
Country of Origin
China
Dimensions
Overall Length (In.)
3-1/2 in
Height
1-1/2 in
Width
9.8 in
Details
Item
Spoon Rest
Material
Polypropylene Plastic, Wheat Husk
Application
Serving
Color
White
Description
Gourmet ECO is a line of environmentally friendly kitchen accessories made with recyclable materials! All ECO products are made with natural wheat straw husk fibers. The Spoon Rest from Gourmet by Starfrit is ideal for kitchen utensils such as spoons, whisks, spatulas, and more. It allows you to free up your hands and keep the mess at a minimum while cooking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.