Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

170-2-114-114 1.25 In. Brass Gate Valve

  • Mfr # GO595769

  • Zoro # G203793652


product price: $50.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO595769
Zoro #
G203793652
UPC #
723902275900
Country of Origin
China

Description

Features
  • Lead Free
  • Threaded Gate Valve
  • Compact Pattern
  • 150 PSI Non-Shock WOG
  • Cast Brass Construction
  • Cast Iron Handle
  • Threaded Ends Comply With ANSI B1.20.
  • Size - 1-1/4 in.
  • Material - Brass
  • Dimension - 3.25 x 3.25 x 4.75 in.
  • Item Weight - 1.47 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.