Zoro Homepage

170-2-12-12 0.5 In. Brass Threaded Gate Valve

  • Mfr # GO595774

  • Zoro # G415834051


product price: $28.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO595774
Zoro #
G415834051
UPC #
723902276136
Country of Origin
China

Description

Features -Lead Free -Threaded Gate Valve -Compact Pattern -150 PSI Non-Shock WOG -Forged Brass Construction -Cast Iron Handle -Threaded Ends Comply With ANSI B1.20. -Size - 1/2 in. -Material - Brass -Dimension - 2.25 x 2.25 x 3.5 in. -Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.