4526419 3 x 4 in. A Elbow Downspout - Aluminum

  • Mfr # GO158921

  • Zoro # G604001080


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO158921
Zoro #
G604001080
UPC #
654204860115
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • A elbow downspout
Specifications
  • Color: Brown
  • Material: Aluminum
  • Gutter Style: A
  • Type: Gutter Elbow
  • Gutter Height: 3 in.
  • Downspout Length: 4 in.
  • Downspout Width: 3 in.
  • Gutter Width: 4 in.
  • Dimensions: 9.1" H x 11.9" W x 22.89" L
  • Weight: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.