CR04010 Copper Refrigeration Tube - 0.25 in. x10 ft.

  • Mfr # GO697741

  • Zoro # G004107412


product price:  $60.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO697741
Zoro #
G004107412
UPC #
723902274415
Country of Origin
China

Description

Features
  • Refrigeration tube
  • Size - 0.25 in. x 10 ft.
  • Made from durable, soft type refrigeration copper
  • Coiled for convenient handling and storage
  • Dimension - 9.56 x 0.81 x 9.56 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.