This item is Discontinued.

Gourmetgalley Elbow Gas Vent 90 Dgr 2Wal 5In 5EAL GO110080

Elbow Gas Vent 90 Dgr 2Wal 5In 5EAL (Discontinued)

  • Mfr # GO110080
  • Zoro # G304076104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO110080
Zoro #
G304076104
UPC #
654204521870
Country of Origin
China

Description

Features
  • Lightweight air-insulated, double-wall metal construction with an inner pipe of reflecting aluminum and an outer pipe of corrosion-resistant galvanized steel for strength, safety, and durability.
  • Constructed from four sections for smoother bends and less resistance.
  • It adjusts easily from 0 degrees to 90 degrees to clear rafters or ceiling joists.
  • 90 Degree - Adjustable
  • Double wall
  • Size - 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.