Shop GOURMETGALLEY
See all product information
Create Account
Plastic Strapping, 3/4 in W, 0.74 in Thick, 1,650 ft L, 3,000 lb Break, Hand, 2 PK
- Mfr # GO1589610
- Zoro # G114939033
product price:Â
$
343.99
/pk of 2, $172.00/ea
Free Shipping & Returns
Key Features
Strapping Length
1,650 ft
Thickness
0.74 in
Color
Orange
Strapping Grade
Hand Strapping
Break Strength
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO1589610
- Zoro #
- G114939033
- UPC #
- 780997693514
- Country of Origin
- China
- Color
- Orange
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
- Break Strength
- 3,000 lb
- Strapping Finish
- Woven
- Material
- Polyester
Dimensions
- Strapping Length
- 1,650 ft
- Thickness
- 0.74 in
- Strapping Width
- 3/4 in
- Core Diameter
- 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.