Zoro Homepage

Storage Laundry Hamper; White

  • Mfr # GO431734

  • Zoro # G003896164


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO431734
Zoro #
G003896164
UPC #
747216335495
Country of Origin
China

Description

Features
  • Storage Laundry Hamper
  • Hand grips on both sides for easy carrying
  • Hinged lid that stays open so you do not need to hold onto the top
  • Stores various items such as toys, linens
  • Raised bottom with four legs
  • Rubber bumpers on lid to prevent scratches or damage
Benefits:
  • Provides both functionality and classic design
  • Enhances the home decor
  • Accessorizes any room
  • Stores away items and organizes the home
Specifications
  • Color: White
  • Material: MDF Wood
  • Dimension: 24" H x 20.3" W x 13.3" D
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.