Zoro Homepage

VBDCPVE4B 0.75 In. Cpvc Boiler Drain

  • Mfr # GO878643

  • Zoro # G016054629


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO878643
Zoro #
G016054629
UPC #
753153413639
Country of Origin
China

Description

Features -3/4 in. CPVC Boiler Drain -Up To 100 PSI At 180 Degree Fahrenheit -Neoprene Seal Disc -3/4 in. Hose Thread Outlet -Hose Threads Complies With ANSI B2.4 -Solvent Ends Complies With ASTM D2846 -Not For Use With Compressed Air. -Dimension - 3 x 2.13 x 4.13 in. -Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.