Zoro Homepage

VBVP40B6B 1.25 In. White PVC Ball Valve

  • Mfr # GO575413

  • Zoro # G915834018


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO575413
Zoro #
G915834018
UPC #
723902275887
Country of Origin
China

Description

Features -PVC Schedule 40 -Threaded Ball Valve -NSF Approved -Rated For 150 PSI 73 Degrees Fahrenheit -Epdm Seats -Epdm O-Rings -Fits Both Schedule 40 & 80 Pipe -Threaded Ends Comply With ANSI B1.20. -Size - 1-1/4 in. -Color - White -Dimension - 5 x 2.5 x 4 in. -Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.