VFFASPG15B 8 in. 0.75 MIP Frost Free Sillcock

  • Mfr # GO135517

  • Zoro # G403793667


product price:  $68.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO135517
Zoro #
G403793667
UPC #
654204694260
Country of Origin
China

Description

Features
  • Frost free sillcock
  • 3/4 in. Male iron pipe & 1/2 in. Female connections
  • 3/4 in. Hose thread outlet
  • Integral vacuum breaker
  • Notched flange allows for stable installation
  • Pipe threads comply with ansi b1.20.1.
  • Size - 8 in.
  • Dimension - 13.25 x 2.75 x 3.5 in.
  • Item Weight - 1.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.