This item is Discontinued.

Gourmetgalley VFQASPC17B Frost Free Anti Siphon Sillcock - 0.5 x 10 in. GO575388

This item is Discontinued.

Gourmetgalley

VFQASPC17B Frost Free Anti Siphon Sillcock - 0.5 x 10 in. (Discontinued)

Mfr # GO575388
Zoro # G503729061
UPC # 723902274385
Country of Origin China
Category Sillcocks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO575388
Zoro #
G503729061
UPC #
723902274385
Country of Origin
China

Description

Features
  • Frost Free Anti-Siphon Sillcock
  • Size - 0.5 x 10 in.
  • Male -0.5 in.
  • Solder - 0.5 in.
  • Quarter Turn Operation
  • Dimension - 6 x 2.75 x 3.5 in.
  • Item Weight - 1.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.