VGV1LHR2BB 0.38 x 0.5 In. Gas Ball Valve

  • Mfr # GO567411

  • Zoro # G315879503


product price:  $29.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO567411
Zoro #
G315879503
UPC #
723902275894
Country of Origin
China

Description

Features -Gas Ball Valve -Flare x Female -CSA Certified -1 Piece Body -Chrome Plated Forged Brass Ball -Threaded Ends Comply With ANSI B1.20.1. -Size - 3/8 x 1/2 in. -Material - Forged Brass -Dimension - 3 x 2 x 1.5 in. -Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.