Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VHBCELF4B Celcon Standard Pattern Hose Bibb - 0.75 in.

  • Mfr # GO564578

  • Zoro # G004031748


product price: $23.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO564578
Zoro #
G004031748
UPC #
723902273630
Country of Origin
China

Description

Features
  • Threaded Standard Pattern Hose Bibb - 0.75 in.
  • No Kink Pattern
  • Hose Thread Outlet - 0.75 in.
  • Up To 150 PSI Between -20 and 180 Degree Fahrenheit
  • Complies With ANSI B2.1 and B2.4
  • Not For Use With Compressed Air
  • Dimension - 4.25 x 1.5 x 4 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.