Zoro Homepage

VSVCPVE4B 0.75 in. CPVC Solvent Weld Stop Valve

  • Mfr # GO575397

  • Zoro # G816054508


product price: $26.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO575397
Zoro #
G816054508
UPC #
723902275238
Country of Origin
China

Description

Features -Cpvc solvent weld stop valve -Neoprene seal disc -For use with hot or cold water up to 100 psi at 180 degree fahrenheit -Complies with astm d2846 -Not for use with compressed air. -Size - 3/4 in. -Dimension - 3 x 2.13 x 3.63 in. -Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.