Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht

  • Mfr # GKTA302119

  • Zoro # G3104074


product price: $897.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Mounting Type
Top-Mount
Finish
Matte White
Color
Matte White
Length
30
Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKTA302119
Zoro #
G3104074
UPC #
663370606182
Country of Origin
China

Dimensions

Length
30
Width
21
Height
18.75

Details

Mounting Type
Top-Mount
Finish
Matte White
Color
Matte White
Material
Solid Surface White Stone
Includes
Sink;Strainer Basket;Kitchen Sink Grid
Weight
41.79
Features
Fabricated from solid surface material, Overall size: (L)30" x (W)21" x (H)18-3/4", Bowl size: (L)28-9/16" x (W)18-5/8" x (D)6-7/16", Minimum cabinet size: 33", Includes one strainer, Includes mounting hardware and installation template, Matte texture

Description

In pairing with other types of kitchen styles, this Arcticstone 30" x 21" farmhouse kitchen sink offers a wide, spacious bowl for a convenient workspace in washing kitchen appliances. Inspired by the early 20th century Midwest lifestyle, the sink features a backplash 1-5/8" thick with 2 faucet holes 8" apart available for installation of a wall mount faucet. The solid surface material includes high density and non-porous construction aiding to hinder bacteria and mold growth. Easy to clean, the material is mixed with stone and acrylic polymers, sturdy and durable to perform reliably as well as maintaining its beauty. The Arcticstone offers sophisticated designs, crafted to bring aesthetic appeal alongside exceptional performance with its collection of kitchen sinks. Best coordinated with other classic kitchen designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.