GCKTS15158 15X15 Single Bowl Top Mount Drop-In Kitchen Sink, White

  • Mfr # GCKTS15158

  • Zoro # G3101070


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Self-Rimming
Finish
White
Includes
Sink
Material
Cast Iron
Weight
33.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCKTS15158
Zoro #
G3101070
UPC #
663370511684
Country of Origin
China

Dimensions

Width
15
Height
7.69
Length
15

Details

Mounting Type
Self-Rimming
Finish
White
Includes
Sink
Material
Cast Iron
Weight
33.08
Color
White
Features
Fabricated from Solid Cast Iron, Top Mount Drop-In Installation, Single-Hole Faucet Mount, Overall Dimensions: (L)15" x (W)15" x (H)7-11/16", Bowl Size: (L)12-5/8" x (W)9-1/2", Easy-To-Clean, Designed for Long-Lasting Durability

Description

The Towne collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Easy to install or replace, drop-in sinks have a self-rimming nature. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Towne sink has overall dimensions of 15" (L) x 5" (W). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your modern kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.