This item is Discontinued.

Gourmetier GKTDF33209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink,  GKTDF33209

GKTDF33209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (Discontinued)

  • Mfr # GKTDF33209
  • Zoro # G3095787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKTDF33209
Zoro #
G3095787
UPC #
663370570766
Country of Origin
China

Dimensions

Width
20
Height
9.31
Length
33

Details

Mounting Type
Apron-Front
Finish
Brushed
Color
Brushed
Weight
29.77
Material
Stainless Steel
Includes
Sink;Mounting Hardware;Strainer Basket
Features
Fabricated from stainless steel material, Apron front farmhouse sink, Includes 2 strainers, Designed for long-lasting durability, Easy-to-clean

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Uptowne Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.