
GT33229D2 33-Inch Cast Iron Double Bowl Drop-In Kitchen Sink, 2-Hole, White
Mfr # GT33229D2
Zoro # G502837392
product price: $587.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Finish
White
Height
9.06
Weight
116.85
Width
22
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT33229D2
Zoro #
G502837392
UPC #
663370545498
Country of Origin
China
Dimensions
Height
9.06
Width
22
Length
33
Details
Finish
White
Weight
116.85
Material
Cast Iron
Includes
Sink
Color
White
Features
Fabricated from cast iron material, Self rimming installation, Spacious deep double bowls, Overall dimensions: (L)33" x (W)22" x (H)9-1/16", Designed for single hole faucet installation, Extra accessory hole drilled for convenience, Easy-to-clean
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.