GT33229D5 33-Inch Cast Iron Double Bowl Drop-In Kitchen Sink, 5-Hole, White

  • Mfr # GT33229D5

  • Zoro # G402837461


product price: $587.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
White
Width
22
Height
9.06
Length
33
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT33229D5
Zoro #
G402837461
UPC #
663370545504
Country of Origin
China

Dimensions

Width
22
Height
9.06
Length
33

Details

Finish
White
Material
Cast Iron
Color
White
Includes
Sink
Weight
116.85
Features
Fabricated from cast iron material, Self rimming installation, Spacious deep double bowls, Overall dimensions: (L)33" x (W)22" x (H)9-1/16", Designed for single hole faucet installation, Extra accessory hole drilled for convenience, Easy-to-clean

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.