
KGKFA331810RM 33" x 18" SGL Bowl Farmhouse Kitchen Sink, Drain & Rack
Mfr # KGKFA331810RM
Zoro # G3107337
product price:Â $1,077.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Mounting Type
Apron-Front
Finish
Matte White/Brushed
Width
18.0
Length
33.0
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGKFA331810RM
Zoro #
G3107337
UPC #
663370564895
Country of Origin
China
Dimensions
Width
18.0
Length
33.0
Height
9.56
Details
Mounting Type
Apron-Front
Finish
Matte White/Brushed
ADA Compliant
No
Weight
98.89
Includes
Sink;Strainer Basket;Kitchen Sink Grid;Drain
Material
Solid Surface White Stone
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33" (L) x 18" (W) x 9.56" (H). Allow this farmhouse sinks to impeccably complete your styled kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.