KGKFA361810LD 36" x 18" SGL Bowl Farmhouse Kitchen Sink, Drain & Rack

  • Mfr # KGKFA361810LD

  • Zoro # G3090668


product price:  $1,346.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Apron-Front
Finish
Matte White/Brushed
Width
18.0
Includes
Sink;Strainer Basket;Kitchen Sink Grid;Drain
Length
36.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGKFA361810LD
Zoro #
G3090668
UPC #
663370564949
Country of Origin
China

Dimensions

Width
18.0
Length
36.0
Height
9.56

Details

Mounting Type
Apron-Front
Finish
Matte White/Brushed
Includes
Sink;Strainer Basket;Kitchen Sink Grid;Drain
Weight
97.46
Material
Solid Surface White Stone
ADA Compliant
No

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 36" (L) x 18" (W) x 9.56" (H). Allow this farmhouse sinks to impeccably complete your styled kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.