Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gourmetier LS8675CTL Single-Handle Pre-Rinse Kitchen Faucet, Oil Rubbed Bronze LS8675CTL

LS8675CTL Single-Handle Pre-Rinse Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # LS8675CTL
  • Zoro # G402835962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8675CTL
Zoro #
G402835962
UPC #
663370532184
Country of Origin
China

Dimensions

Height
19.63
Width
9.81
Length
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation with included deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Weight
6.5
Color
Oil Rubbed Bronze

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Continental Pull-Down kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.