Zoro Homepage

LS8713CTLBS Single-Handle Kitchen Faucet with Brass Sprayer, Brushed Brass

  • Mfr # LS8713CTLBS

  • Zoro # G802836033


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Height
16.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8713CTLBS
Zoro #
G802836033
UPC #
663370820533
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.38
Width
8.44
Length
9.81

Details

Finish
Brushed Brass
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 2 or 4 hole deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Matching finish brass side sprayer included, Single lever handle meets ADA guidelines
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Color
Brushed Brass
Weight
6.23

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed brass finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.