Zoro Homepage

LS8770DPL Paris Single-Handle Pre-Rinse Kitchen Faucet, Matte Black

  • Mfr # LS8770DPL

  • Zoro # G3090004


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8770DPL
Zoro #
G3090004
UPC #
663370571367
Country of Origin
China

Dimensions

Width
9.81
Height
8

Details

Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.77

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Paris single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.