Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Chemical Meter, 1" Connection

  • Mfr # FM-300H-L8N

  • Zoro # G615191541


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT
For Pipe Size
1 in
Connection Size
1 in
Connection Type
NPT
Compatible Flow Material
Chemicals, DEF, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-300H-L8N
Zoro #
G615191541
UPC #
031401009828
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Overall Width
6 in
Overall Height
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Digital Chemical Meter
Housing Material
PBT
Connection Type
NPT
Compatible Flow Material
Chemicals, DEF, Water
Media Temperature - Minimum
14 Degrees F
Flowmeter Type
Nutating Disc
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
100 cps
Operating Pressure - Maximum
50 psi
O-Ring Material
Viton
Wetted Material
316 Stainless Steel, Ferrite, Viton, PBT
Voltage - Maximum
9V
Includes Totalizer
Yes
Accuracy
+/-2%
Flow Rate - Maximum
20 gpm
Unit Of Measure
Gallons, Liters
Rotor Material
PPS
Standards
CE, EMC, ISO
Display Type
Digital
Product Type
Meter
Includes Pressure Gauge
No
Seal Material
Viton
Flow Rate - Minimum
2 gpm
Media Temperature - Maximum
130 Degrees F

Description

Digital Chemical Meter, Product Type Meter, Flowmeter Type Nutating Disc, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Chemicals, DEF, Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 9V, Housing Material PBT, Rotor Material PPS, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material 316 Stainless Steel, Ferrite, Viton, PBT

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.