Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum Pump, Aluminum, 12 V DC

  • Mfr # 137100-05

  • Zoro # G722323965


product price: $425.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137100-05
Zoro #
G722323965
UPC #
00031401006346
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 13 ft, Suction Tube Length 40 in, Cord Length 15 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Discharge Connection Type MNPT, Features Extremely Lightweight Design, Less Stress Small Tanks and Barrels, Installs Easily with Spin Collar Mount

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.