
Electric Drum Pump, Aluminum, 12 V DC
Mfr # 142100-04
Zoro # G122323985
product price: $1,095.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142100-04
Zoro #
G122323985
UPC #
00031401011692
Country of Origin
United States
Description
Electric Drum Pump, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 8 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.