Zoro Homepage

ElectricDrumPump, Alum/Iron, 115/230VAC

  • Mfr # 171000-03

  • Zoro # G022323955


product price: $1,278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171000-03
Zoro #
G022323955
UPC #
00031401011593
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 115/230 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Nozzle Operation Automatic, Power Source Cordless Battery, Variable Speed No, Includes Discharge Hose Yes, Discharge Connection Type MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.