Zoro Homepage

ElectricDrumPump, Nylon, 6/25hp, 12VDC

  • Mfr # 180002-01

  • Zoro # G222324073


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180002-01
Zoro #
G222324073
UPC #
00031401013443
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 4 1/2 ft, Includes Bung Adapter No, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Features Motor Protected by Run Timer to Prevent Accidental Continuous Operation, Housing Finish Powder Coated, Includes Nozzle No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.