Zoro Homepage

Electronic Flowmeter, 1", FNPT, 6" L

  • Mfr # A1Q9GMN025NA1

  • Zoro # G800690071


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Nylon
For Pipe Size
1 in
Flow Material
Water, Water-Based Non-Corrosive Fluids, Water-Like Liquids
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1Q9GMN025NA1
Zoro #
G800690071
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Width (In.)
2 in
Length (In.)
4 in
Height (In.)
2 1/2 in
Overall Length
3.4 in
Overall Width
2.1 in
Overall Height
0.9 in

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Nylon
Flow Material
Water, Water-Based Non-Corrosive Fluids, Water-Like Liquids
Connection Type
FNPT
Max. Pressure
300 psi
Max. Viscosity
20 cps
Wetted Materials
Aluminum, Ceramic, Nylon, Stainless Steel, Tungsten Carbide
Frequency Range (Hz)
11 to 110
Flow Range
0.3 to 3 gpm
Fluid Temp. Range
0 Degrees to 129 Degrees F
Display Units
gal
Power Requirement
2-AAA Alkaline Batteries
Flow Range @ GPH
1.80 to 180
Shaft Material
Tungsten Carbide
Accuracy (%)
+/- 1.5
Flow Range (GPM)
0.3 to 3
Display Type
Digital
Standards
ATEX, CE Certified, FM Approved, IECEx
Flow Range (LPM)
1 to 11
Rotor Type
Nylon Paddlewheel
Sensor Type
Turbine
Output Type
4-20 mA
Mounting Orientation
Universal
Includes Totalizer
Yes
Accuracy
+/-5%
Compatible Flow Material
Water-Like Liquids
Flow Rate - Maximum
3 gpm
Flow Rate - Minimum
0.3 gpm
Voltage - Maximum
1.5V
Media Temperature - Minimum
-40 Degrees F
Frequency - Maximum
110 Hz
Wetted Material
316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide
Flowmeter Type
Turbine
Operating Pressure - Maximum
150 psi
Frequency - Minimum
11 Hz
Product Type
Commercial Grade Meter
Media Temperature - Maximum
250 Degrees F
Pulse Rate
999,999 pulses/gal
Unit Of Measure
Gallons, Liters
Viscosity - Maximum
100 cps
Rotor Material
Nylon

Description

Electronic Flowmeter, Product Type Commercial Grade Meter, Flowmeter Type Turbine, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 1.5V, Housing Material Nylon, Rotor Material Nylon, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.