This item is Discontinued.

No Product Image Available

Electronic Flowmeter, 1/2", FNPT, PVC (Discontinued)

  • Mfr # TM05NP9GMC
  • Zoro # G200905997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM05NP9GMC
Zoro #
G200905997
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Width (In.)
2 7/64 in
Height (In.)
2 45/64 in
Length (In.)
6 in
Overall Height
2.7 in
Overall Length
6 in
Overall Width
2.1 in
Cable Length
10 ft

Details

Item
Flowmeter
Housing Material
PVC
Type
Turbine
Flow Material
Water
Connection Type
FNPT
Max. Pressure
225 psi
Wetted Materials
316 Stainless Steel, 96% Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
1 to 10 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range @ GPH
60 to 600
O-Ring
316 Stainless Steel
Flow Range (GPM)
1 to 10
Display Units
Cubic Feet, Gallons, Liters
Flow Range (LPM)
3.8 to 38
Shaft Material
Tungsten Carbide
Output Type
Scaled Pulse
Standards
CE Certified
Display Type
Digital
Rotor Type
PVDF
Accuracy (%)
+/-3.0
Unit Of Measure
Gallons, Liters
Frequency - Minimum
1/4 Hz
Rotor Material
PVDF
Flow Rate - Maximum
10 gpm
Operating Pressure - Maximum
225 psi
Accuracy
+/-3%
Product Type
Flow Meter
Mounting Orientation
Universal
Flow Rate - Minimum
1 gpm
Flowmeter Type
Turbine
Includes Totalizer
Yes
Frequency - Maximum
3 kHz
O-Ring Material
316 Stainless Steel
Wetted Material
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Media Temperature - Maximum
140 Degrees F
Voltage - Maximum
1.5V
Media Temperature - Minimum
32 Degrees F
Pulse Rate
660 pulses/gal
Compatible Flow Material
Water-Like Liquids

Description

Flow Meter,1/2 In. Meter, NPT, Display and Pulse

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.