This item is Discontinued.

Gpi Electronic Flowmeter, 2", FNPT, 4" L A1Q9GMA200NA2

Electronic Flowmeter, 2", FNPT, 4" L (Discontinued)

  • Mfr # A1Q9GMA200NA2
  • Zoro # G900690087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1Q9GMA200NA2
Zoro #
G900690087
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Length (In.)
6 in
Width (In.)
2 in
Height (In.)
4 1/4 in
Overall Length
3.4 in
Overall Width
2.1 in
Overall Height
0.9 in

Details

Item
Electronic Flowmeter
Housing Material
Aluminum
Type
Turbine
Flow Material
Fuels
Connection Type
FNPT
Max. Pressure
300 psi
Wetted Materials
Aluminum, Ceramic, Nylon, Stainless Steel, Tungsten Carbide
Max. Viscosity
20 cps
Frequency Range (Hz)
36 to 360
Flow Range
30 to 300 gpm
Fluid Temp. Range
0 Degrees to 129 Degrees F
Display Type
Digital
Sensor Type
Turbine
Display Units
gal
Flow Range @ GPH
1800 to 18000
Standards
ATEX, CE Certified, FM Approved, IECEx
Output Type
4-20 mA
Shaft Material
Tungsten Carbide
Power Requirement
2-AAA Alkaline Batteries
Accuracy (%)
+/- 1.5
Flow Range (LPM)
114 to 1,135
Flow Range (GPM)
30 to 300
Rotor Type
Nylon Turbine
Frequency - Minimum
36 Hz
Unit Of Measure
Gallons, Liters
Media Temperature - Maximum
250 Degrees F
Product Type
Commercial Grade Meter
Operating Pressure - Maximum
300 psi
Flowmeter Type
Turbine
Voltage - Maximum
1.5V
Includes Totalizer
Yes
Flow Rate - Minimum
30 gpm
Compatible Flow Material
Diesel, Fuels, Petroleum Fluids
Rotor Material
Nylon
Media Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
300 gpm
Viscosity - Maximum
100 cps
Pulse Rate
999,999 pulses/gal
Mounting Orientation
Universal
Frequency - Maximum
360 Hz
Wetted Material
316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide
Accuracy
+/-1.5%

Description

Electronic Flowmeter, Product Type Commercial Grade Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 2 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 1.5V, Housing Material Aluminum, Rotor Material Nylon, Shaft Material Tungsten Carbide

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.