This item is Discontinued.

Gpi Flowmeter, Oval Gear, 3/4 In FNPT GM006A2R21-5

Flowmeter, Oval Gear, 3/4 In FNPT (Discontinued)

  • Mfr # GM006A2R21-5
  • Zoro # G0282581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM006A2R21-5
Zoro #
G0282581
UPC #
-
Country of Origin
Australia

Dimensions

Fitting Size (In.)
3/4

Details

Item
Flowmeter
Housing Material
Aluminum
Type
Oval Gear
Flow Material
Petroleum Products, Fuels, Lubricants
Frequency Range (Hz)
2.6 to 51.9
Wetted Materials
Aluminum, PPS, 316 SS
Max. Viscosity
1000cP
Flow Range
0.8 to 21.1 gpm
Ambient Temperature
14 to 140 Degrees F
Typical K Factor
197 Pulses Per Gallon
Sensor Type
Reed Switch
Rotor Type
PPS
Fluid Temp. Range (Deg. C)
-10 to 80
Strainer
60 Mesh
O-Ring
Fluorocarbon
Flow Range @ lessthan 5 cps
4.5 to 15.8 GPM
Accuracy (%)
+/-0.5
Repeatability
0.03%
Fluid Temp. Range (Deg. F)
14 to 248
Fitting Type
FNPT
Pressure Rating (PSI)
800
Includes
Batteries
Output Type
Contact Closure
Display Type
Standard LC Display

Description

Flowmeter, Housing Material Aluminum, Output Type Contact Closure, Display Type Standard LC Display

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.