Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Turbine, For Fuel, 1 In FNPT

  • Mfr # 01A31LM

  • Zoro # G0734185


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Aluminum
For Pipe Size
3/4 x 1 1/2 in
Connection Size
1 in
Flow Material
Fuels, Lubricants, Petroleum Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01A31LM
Zoro #
G0734185
UPC #
031401113259
Country of Origin
United States

Dimensions

For Pipe Size
3/4 x 1 1/2 in
Connection Size
1 in
Fitting Size (In.)
1
Overall Length
4 in
Manufacturer Warranty Length
2 yr
Overall Height
2.5 in
Overall Width
2 in

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Aluminum
Flow Material
Fuels, Lubricants, Petroleum Products
Connection Type
FNPT
Max. Pressure
300 psi
Wetted Materials
316 Stainless Steel, Aluminum, Ceramic, Nylon, Tungsten Carbide
Max. Viscosity
40 SUS
Flow Range
10 to 100 lpm
Fluid Temp. Range
14 Degrees to 130 Degrees F
Power Requirement
AAA Batteries (2)
Display Type
Digital
Display Units
L
Pressure Rating (PSI)
300
Strainer
55 Mesh
Rotor Type
Nylon
Accuracy (%)
+/-5
Sensor Type
Magnetic
Ambient Temperature
14 to 130 Degrees F
Repeatability
0.50%
Fluid Temp. Range (Deg. F)
14 to 130
Fitting Type
FNPT
Fluid Temp. Range (Deg. C)
0 to 60
Includes
2 AAA Batteries, 3/4" Reducer Bushings
Agency Compliance
CE
Standards
FM Approved to U.S. and Canadian Standards as Intrinsically Safe for Class 1, Div 1 Groups D
Shaft Material
Tungsten Carbide
Output Type
4-20 mA
Flow Rate - Maximum
30 gpm
Wetted Material
316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide
Product Type
Fuel Meter
Includes Totalizer
Yes
Operating Pressure - Maximum
300 psi
O-Ring Material
316 Stainless Steel
Flow Rate - Minimum
3 gpm
Unit Of Measure
Liters
Compatible Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Mounting Orientation
Universal
Rotor Material
Nylon
Viscosity - Maximum
40 SUS
Media Temperature - Minimum
14 Degrees F
Media Temperature - Maximum
130 Degrees F
Flowmeter Type
Turbine
Accuracy
+/-2.5%

Description

Electronic Flowmeter, Product Type Fuel Meter, Flowmeter Type Turbine, Accuracy +/-2.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B20, Diesel, E15, Gasoline, Kerosene, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 40 SUS, Housing Material Aluminum, Rotor Material Nylon, O-Ring Material 316 Stainless Steel, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.