Gpi

Fuel Transfer Pump, 115VAC, 20 GPM, 1/3 HP

Gpi Fuel Transfer Pump,  115VAC,  20 GPM,  1/3 HP PRO20-115AD
Hover or click to zoom Tap to zoom
  • Voltage: 115V AC
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 20
  • RPM: 1725
  • Pump Design: Rotary Vane
  • Self-Priming: Yes
  • Seal Type: Mechanical
See full product details
$1,221.69

Subtotal: $1,221.69

Gpi #PRO20-115AD Specifications

  • Voltage: 115V AC
  • HP: 1/3
  • Housing Material: Cast Iron
  • GPM: 20
  • RPM: 1725
  • Pump Design: Rotary Vane
  • Self-Priming: Yes
  • Seal Type: Mechanical
  • Item: Fuel Transfer Pump
  • Pressure Range: 22 psi
  • Metered: No
  • For Use With: Diesel, Gasoline, Kerosene
  • Bearing Type: Sealed Ball
  • Hose Dia.: 1 in
  • Nozzle Type: Automatic
  • Nozzle Material: Aluminum
  • Amps AC: 4.9
  • Bypass Valve: Yes
  • Country of Origin (subject to change): United States

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC, GPM 20 gpm, Hose Dia. 1 in, Hose Length 18 ft, Metered No, Inlet Size 1 in NPT, Outlet Size 1 in NPT, 4.9 Amps AC, 1725 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Automatic, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min On, 30 min Off, Overall Length 12 in, Overall Height 14 in, Overall Width 14 in, Buna-N Seal Material, Seal Type Mechanical

Restrictions and Compliance

Reviews of Gpi #PRO20-115AD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.