This item is Discontinued.

Gpi Fuel Transfer Pump, 12V DC, 20 Max. Flow Rate , 1/3 HP 501000-03

Fuel Transfer Pump, 12V DC, 20 Max. Flow Rate , 1/3 HP (Discontinued)

  • Mfr # 501000-03
  • Zoro # G8085735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501000-03
Zoro #
G8085735
UPC #
031401003444
Country of Origin
United States

Dimensions

Hose Dia.
1 in
Power Cord Length
18 ft

Details

Voltage
12V DC
HP
1/3
GPM
20
Item
Fuel Transfer Pump

Description

Fuel Transfer Pump, 1/3 HP, Voltage 12V DC, GPM 20 gpm, Hose Dia. 1 in, Power Cord Length 18 ft

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.