This item is Discontinued.

Gpi Fuel Transfer Pump, 12V DC, 20 Max. Flow Rate , 19/64 HP, 1 in NPT Inlet 501000-01

Fuel Transfer Pump, 12V DC, 20 Max. Flow Rate , 19/64 HP, 1 in NPT Inlet (Discontinued)

  • Mfr # 501000-01
  • Zoro # G1951246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501000-01
Zoro #
G1951246
UPC #
031401003420
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Hose Length
18 ft
Hose Dia.
1 in
Manufacturers Warranty Length
4 yr
Outlet Size
1 in NPT
Power Cord Length
18 ft

Details

Voltage
12V DC
HP
19/64
GPM
20
Self-Priming
Yes
Item
Fuel Transfer Pump
For Use With
Diesel, Gas, Kerosene
Duty Cycle
30 min

Description

Fuel Transfer Pump, 19/64 HP, Voltage 12V DC, GPM 20 gpm, Hose Dia. 1 in, Hose Length 18 ft, Power Cord Length 18 ft, Inlet Size 1 in NPT, Outlet Size 1 in NPT, Self-Priming Yes, Duty Cycle 30 min, Manufacturers Warranty Length 4 yr, For Use With Diesel, Gas, Kerosene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.