This item is Discontinued.

Gpi Fuel Transfer Pump, 12V DC, 25 Max. Flow Rate , 13/32 HP, 1 in NPT Inlet 502000-02

Fuel Transfer Pump, 12V DC, 25 Max. Flow Rate , 13/32 HP, 1 in NPT Inlet (Discontinued)

  • Mfr # 502000-02
  • Zoro # G1952311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502000-02
Zoro #
G1952311
UPC #
031401003482
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Manufacturers Warranty Length
4 yr
Hose Length
18 ft
Outlet Size
1 in NPT
Power Cord Length
18 ft
Hose Dia.
1 in
Suction Tube Length
40 in

Details

Voltage
12V DC
HP
13/32
GPM
25
Self-Priming
Yes
Item
Fuel Transfer Pump
Duty Cycle
30 min
For Use With
Diesel, Gas, Kerosene
Nozzle Type
Manual

Description

Fuel Transfer Pump, 13/32 HP, Voltage 12V DC, GPM 25, Hose Dia. 1 in, Hose Length 18 ft, Suction Tube Length 40 in, Power Cord Length 18 ft, Inlet Size 1 in NPT, Outlet Size 1 in NPT, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min, Manufacturers Warranty Length 4 yr, For Use With Diesel, Gas, Kerosene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.