Shop GPI

Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet

  • Mfr # G20-012PO
  • Zoro # G8087643

product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
3/8
Housing Material
Aluminum
GPM
20 gpm
Inlet Size
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G20-012PO
Zoro #
G8087643
UPC #
031401007169
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Width
10 in
Outlet Size
1 in NPT
Hose Dia.
1 in
Power Cord Length
18 ft
Manufacturers Warranty Length
Limited Lifetime
Cord Length
18 ft
Overall Length
12 in
Pump Mount Size
2 in
Overall Height
8 in
For Container Size
10 gal, 500 gal
Height Above Container
10 in
Bung Connection Dia.
2 in
Adapter Connection Diameter
2 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Self priming, Powder-coated aluminum body,telescoping suction pipe (15in - 40in), Factory installed power Cord, Easy installation spin collar mount, Explosion Proof Motor, Thermal Overload Protection

Details

Voltage
12V DC
HP
3/8
Housing Material
Aluminum
GPM
20 gpm
Seal Material
Buna-N
RPM
2000
Pump Design
Gear
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
50 SUS
Item
Electric Drum Pump
Compatible Fluids
Diesel, Gasoline, Kerosene, E15
Includes
Fuse Assembly, Modular Fitting, Tank Adapter
Adapter Material
Aluminum
Pressure Range
16 psi
Motor RPM
2,000 RPM
Agency Compliance
Class I Div 2, cULus
Metered
No
Standards
cULus
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Motor Enclosure
Explosion Proof
Max. Head - Pumps
9 ft
Features
Self priming, Powder-coated aluminum body,telescoping suction pipe (15in - 40in), Factory installed power Cord, Easy installation spin collar mount, Explosion Proof Motor, Thermal Overload Protection
For Use With
Diesel, Gasoline, Kerosene, E15
Bypass Valve
Yes
Housing Material - Pumps
Aluminum
Duty Cycle
30 Minutes On/30 Minutes Off
Bearing Type
Sleeve
Discharge Connection Type
FNPT
Max. Flow Rate
20 gpm
Max. Fluid Temp.
125 Degrees F
Includes Spout
No
Motor HP
2/5 hp
Housing Finish
Powder Coated
Nozzle Fluid Compatibility
Diesel, Gasoline
Suction Tube OD
1 in
For Media Type
Avgas, Diesel, Gasoline, Jet A-1, Kerosene
Runs Dry
No
Frequency (Hz)
60 Hz
Variable Speed
No
Food Grade
No
Pump Connection Type
FNPT
Max. Outlet Pressure
12 psi
Number of Phases
1
Includes Discharge Hose
No
Min. Fluid Temp.
-20 Degrees F
Mount Type
Bung
Compatible Chemicals
AVGAS, Diesel, Gasoline, Jet A, Kerosene
Diesel Exhaust Fluid Compatible
No
Spout Material
Aluminum
Thermal Protection
Yes
Includes Nozzle
No
Explosion Proof
Yes
Full Load Amps
40.0 A
Includes Bung Adapter
Yes
Adapter Connection Type
MNPT
Power Source
Corded Electric
Rated Voltage
12 V DC
Includes Suction Tube
No
Phase
Single
Full Load Current
40 A
Pump Connection ID
1 in
Minimum Fluid Temperature
-20 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Adapter Connection Standard
MNPT
Maximum Flow Rate
20 gpm
Maximum Outlet Pressure
12 psi
Frequency
60 Hz
Pump Connection OD
1 in
Includes Follower Plate
No Follower Plate Included
Static Protection
Grounding Line Included
Motor Horsepower
2/5 hp
Maximum Viscosity
50 SUS
Maximum Head Pressure
12 psi
Meter Type Included
No Meter Included
Motor Speed
2,000 RPM
Maximum Head
9 ft
Maximum Fluid Temperature
125 Degrees F
Chemical Compatibility
Diesel, Gasoline, Kerosene
Hazardous Location Class
Class I Division 2 Group D
For Container Type
Tank
Pump Technology
Gear
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure 12 psi, For Use With Diesel, Gasoline, Kerosene, E15, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.