Shop GROZ
See all product information
Create Account
Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet
- Mfr # 45522
- Zoro # G4709588
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V AC
Application
Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
HP
0.43
Housing Material
POM
GPM
10.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45522
- Zoro #
- G4709588
- UPC #
- -
- Country of Origin
- India
- Voltage
- 110V AC
- Application
- Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP
- 0.43
- Housing Material
- POM
- GPM
- 10.5
- Pump Design
- Siphon
- Max. Viscosity
- 114 CST
- Item
- Diesel and Oil Pump,Electric,110V
- Type
- Electric
Dimensions
- Inlet Size
- 3/4" Hose Barb
Description
Diesel and Oil Pump,Electric,110V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.