This item is Discontinued.

Gpi Hand Drum Pump, Cast Aluminum, 3/4In NPT RP-10-UL

Hand Drum Pump, Cast Aluminum, 3/4In NPT (Discontinued)

  • Mfr # RP-10-UL
  • Zoro # G4246191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP-10-UL
Zoro #
G4246191
UPC #
031401123067
Country of Origin
United States

Dimensions

Hose Length
8 ft
Adapter Dia.
2"
Manufacturers Warranty Length
2 yr.
Suction Tube Length
Up to 40 in
Discharge Tube Outlet OD Size
1"
Overall Length
19"
Inlet Size
1" FNPT
Outlet Size
3/4" NPT
Discharge Tube Length
96"
Discharge Tube Outlet ID Size
3/4"
Suction Tube Outlet O.D. Size
1"

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
Max. Viscosity
200 CPS
Wetted Materials
Aluminum, Cast Iron, Carbon, Stainless Steel, Nitrile
Hose Material
Buna-N with Static Wire
Type
Rotary Action
Max. Temp.
104 Degrees F
Discharge Tubing Material
Nitrile Rubber
Agency Compliance
UL Listed
Seal Material
Polyethylene
Ounces per Stroke
12.8 oz.
Application
For Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Hydraulic Fluid, Kerosene and Oil (up to 30 Wt)
Adapter Type
Bung
Max. Pressure
50 psi
Adapter Material
Aluminum
Metered
No
Features
Handle Locks for Security
Includes
Metal Nozzle
GPM
10
Standards
UL Listed
Max. GPM for Water
10 @ 100RPM
Suction Tube Type
Adjustable

Description

Hand Operated Drum Pump, Metered No, Hose Length 8 ft, Features Handle Locks for Security, Seal Material Polyethylene, Adapter Material Aluminum, Agency Compliance UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.