Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Gry, 13inPlasticSpout

  • Mfr # 111502-2

  • Zoro # G3538507


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Length
144"
Hose Inside Dia.
1"
Includes
Ball Valve Nozzle And Adjustable Suction Pipe, Hose
Wetted Materials
EPDM, Fluorocarbon, Nylon, Polyethylene, Polypropylene
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111502-2
Zoro #
G3538507
UPC #
031401150223
Country of Origin
United States

Dimensions

Length
144"
Hose Inside Dia.
1"
Diameter
1"

Details

Item
Nozzle Kit
Includes
Ball Valve Nozzle And Adjustable Suction Pipe, Hose
Wetted Materials
EPDM, Fluorocarbon, Nylon, Polyethylene, Polypropylene
Grease
NT
Gear Lube
NT

Description

Drum Pump Nozzle, Primary Color Gray, Includes Adjustable Suction Pipe, Ball Valve Nozzle, Hose, Spout Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.