Zoro Homepage

Turbine Meter, Tungsten Carbide Shaft

  • Mfr # A1Q9GMA025NA1

  • Zoro # G213326376


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
For Pipe Size
1 in
Connection Size
1 in
Connection Type
NPT
Shaft Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1Q9GMA025NA1
Zoro #
G213326376
UPC #
031401009118
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Manufacturer Warranty Length
2 yr
Overall Width
2 in
Overall Height
2.5 in
Overall Length
4 in

Details

Item
Turbine Meter
Housing Material
Aluminum
Connection Type
NPT
Shaft Material
Tungsten Carbide
Display Type
LCD
Seal Material
Buna-N
Standards
ATEX, c-us FM Approved, CE, FM Approved, IEC/IECEx, IP65, NEMA 4
Flow Rate - Minimum
0.3 gpm
Viscosity - Maximum
100 cps
Voltage - Maximum
1.5V
Flowmeter Type
Turbine
Accuracy
+/- 5%
Includes Flow Rate Adjustment Knob
No
Mounting Orientation
Universal
Frequency - Maximum
110 Hz
Compatible Flow Material
Petroleum Fluids
Rotor Material
Nylon
Operating Pressure - Maximum
300 psi
Frequency - Minimum
11 Hz
Wetted Material
316 Stainless Steel, Aluminum, Ceramic, Nylon, Tungsten Carbide
Product Type
Flow Meter
Unit Of Measure
Gallons
O-Ring Material
316 Stainless Steel
Includes Pressure Gauge
No
Media Temperature - Minimum
0 Degrees F
Media Temperature - Maximum
129 Degrees F
Includes Totalizer
Yes
Flow Rate - Maximum
3 gpm

Description

Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/- 5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 129 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 1.5V, Housing Material Aluminum, Rotor Material Nylon, O-Ring Material 316 Stainless Steel, Seal Material Buna-N, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.